- Padlock
features
- Keyed Alike - order multiple locks to open with the same key or order to match other locks with the APTC12 cylinder
- 2-1/2in (64mm) wide chrome plated solid steel body resists cutting, sawing and corrosion
- 1-1/16in (27mm) tall, 7/16in (11mm) diameter hardened boron alloy shackle offers superior cut resistance
- Rekeyable 5-pin APTC12 cylinder helps prevent picking
| Color | Steel |
| Shackle Length | 1-1/16 in |
| Shackle Dia. | 7/16 in |
| Shackle Width | 15/16 in |
| Body Width | 2-1/2 in |
| Weight | 2.0 LB |

