- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 2 1/2 in Body Width
| Combination/Keying | Keyed Different |
| Shackle Length | 1.16667 in |
| Shackle Width | 0.9375 in |
| Unlock Mechanism | Key |
| Material | Solid Steel |
| Body Thickness | 1 1/8 in |
| No. of Pins | 5 |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Rekeyable | Yes |
| Body Width | 2 1/2 in |
| Shackle Dia. | 0.4375 in |
| Shape | Round |
| Shackle Type | Open |
| Weight | 1.5 LB |

