- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 2 in Body Width
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Key Type | Pin Tumbler |
| Body Width | 2 in |
| Shackle Material | Hardened Boron Alloy |
| Shackle Type | Extended |
| Shape | Rectangular |
| Shackle Length | 3 in |
| Lock Type | Padlock |
| Shackle Dia. | 3/8 in |
| Rekeyable | Yes |
| Material | Solid Brass |
| Weight | 0.0 LB |

