- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 1 3/4 in Body Width
| Shape | Rectangular |
| Shackle Dia. | 3/8 in |
| Lock Type | Padlock |
| Shackle Material | Hardened Boron Alloy |
| Material | Solid Steel |
| Key Type | Pin Tumbler |
| Body Width | 1 3/4 in |
| No. of Pins | 6 |
| Rekeyable | Yes |
| Shackle Type | Shrouded |
| Shackle Length | 1 1/8 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Weight | 0.0 LB |

