Master Lock
A6200
Series A6200 High Security Chrome Plated Solid Steel Rekeyable Padlock
Item #116429790
- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 1 3/4 in Body Width
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Shackle Material | Hardened Boron Alloy |
| Shape | Rectangular |
| Body Width | 1 3/4 in |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Material | Chrome Plated Solid Steel |
| Shackle Type | Open |
| Rekeyable | Yes |
| Shackle Length | 1 1/8 in |
| Weight | 0.0 LB |
