Master Lock
A6102
Series A6102 High Security Chrome Plated Solid Steel Rekeyable Padlock
Item #104681364
- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 1 1/2 in Body Width
| Unlock Mechanism | Key |
| Rekeyable | Yes |
| Shape | Rectangular |
| Body Width | 1 1/2 in |
| Shackle Length | 3 in |
| Shackle Type | Extended |
| Material | Chrome Plated Solid Steel |
| Combination/Keying | Keyed Different |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shackle Material | Hardened Boron Alloy |
| Shackle Dia. | 0.25 in |
| Weight | 0.0 LB |
