Master Lock
A6100
Series A6100 High Security Chrome Plated Solid Steel Rekeyable Padlock
Item #104688914
- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 1 1/2 in Body Width
| Rekeyable | Yes |
| Shackle Dia. | 1/4 in |
| Material | Chrome Plated Solid Steel |
| Key Type | Pin Tumbler |
| Body Width | 1.5 in |
| Shape | Rectangular |
| Shackle Type | Open |
| Unlock Mechanism | Key |
| Shackle Length | 1 in |
| Shackle Material | Hardened Boron Alloy |
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Weight | 3.6 LB |
