Master Lock
A5460
Series A5460 High Security Solid Stainless Steel Rekeyable Padlock
Item #116663125
- Padlock Lock Type
- Key Unlock Mechanism
- Solid Stainless Steel Material
- 2 in Body Width
| Material | Solid Stainless Steel |
| Shackle Length | 1 1/8 in |
| Shape | Rectangular |
| Shackle Material | Stainless Steel |
| Combination/Keying | Keyed Different |
| Shackle Type | Open |
| Lock Type | Padlock |
| Body Width | 2 in |
| No. of Pins | 5 |
| Shackle Dia. | 3/8 in |
| Unlock Mechanism | Key |
| Rekeyable | Yes |
| Key Type | Pin Tumbler |
| Weight | 0.75 LB |
| EAN or UPC | 37325029416 |
