Master Lock
A5400
Series A5400 High Security Solid Stainless Steel Rekeyable Padlock
Item #116429738
- Padlock Lock Type
- Key Unlock Mechanism
- Solid Stainless Steel Material
- 1 3/4 in Body Width
| Body Width | 1.75 in |
| Material | Solid Stainless Steel |
| Key Type | Pin Tumbler |
| Rekeyable | Yes |
| Shackle Material | Stainless Steel |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Shackle Length | 1 1/8 in |
| Lock Type | Padlock |
| No. of Pins | 5 |
| Combination/Keying | Keyed Different |
| Shackle Type | Open |
| Shackle Dia. | 5/16 in |
| Weight | 0.0 LB |
