- Steel Padlock (Square Bodied)
- Keyed Alike
| Shackle Length | 3 in |
| No. of Pins | 5 |
| Body Material | Steel |
| Finish | Chrome |
| Shackle Dia. | 3/8 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Alike |
| Body Width | 2 in |
| Shackle Material | Case Hardened Boron Alloy Steel |
| Weight | 0.97 LB |

