- Steel Padlock (Square Bodied)
- Keyed Different
| Shackle Material | Case Hardened Boron Alloy Steel |
| Finish | Chrome |
| Shackle Length | 1 1/8 in |
| Body Width | 2 in |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 5/16 in |
| Unlock Mechanism | Key |
| No. of Pins | 5 |
| Body Material | Steel |
| Weight | 0.81 LB |

