
- Steel Padlock (Square Bodied)
- Keyed Different
Shackle Material | Case Hardened Boron Alloy Steel |
Unlock Mechanism | Key |
Shackle Length | 2 in |
Finish | Chrome |
No. of Pins | 5 |
Combination/Keying | Keyed Different |
Body Material | Steel |
Shackle Dia. | 5/16 in |
Body Width | 1.75 in |
Weight | 0.8 LB |
