- Padlock
features
- Solid body padlock designed to U.S. government standards - CID-A-A-59486 and CID-A-A-59487
- Includes BumpStop® Advanced Cylinder Technology which exceeds ASTM Grade 6 resistance to surreptitious attack
- 1-3/4in (44mm) wide solid steel body with zinc chromate finish
- 1-1/8in (28mm) tall, 5/16in (8mm) diameter hardened boron alloy shackle for superior cut resistance
- Rekeyable 5-pin cylinder. Non-removable key feature prevents leaving a padlock unlocked
| Shackle Length | 1-1/8 in |
| Color | Steel |
| Body Width | 1-3/4 in |
| Shackle Width | 3/4 in |
| Shackle Dia. | 5/16 in |
| Weight | 0.0 LB |

