- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 1 3/4 in Body Width
| Rekeyable | Yes |
| Body Width | 1 3/4 in |
| Shackle Width | 3/4 in |
| Shape | Rectangular |
| Body Thickness | 3/4 in |
| Material | Solid Steel |
| No. of Pins | 5 |
| Finish | Chrome |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 5/16 in |
| Unlock Mechanism | Key |
| Shackle Type | Open |
| Body Material | Steel |
| Key Type | Pin Tumbler |
| Shackle Length | 1 1/8 in |
| Lock Type | Padlock |
| Shackle Material | Hardened Boron |
| Weight | 0.76 LB |

