- Steel Padlock (Square Bodied)
- Keyed Different
| Unlock Mechanism | Key |
| Shackle Dia. | 1/4 in |
| Finish | Chrome |
| Body Material | Steel |
| Shackle Material | Case Hardened Boron Alloy Steel |
| Body Width | 1.5 in |
| Combination/Keying | Keyed Different |
| No. of Pins | 5 |
| Shackle Length | 1 1/2 in |
| Weight | 3.6 LB |

