- Padlock
| Body Width | 1 1/2 in |
| Body Thickness | 3/4 in |
| Shackle Material | Boron |
| Body Height | 1 13/16 in |
| Color | Gold |
| No. Of Bumpers | 0 |
| Rekeyable | No |
| No. of Keys | 2 |
| Shackle Dia. | 1/4 in |
| Shackle Type | Long Shackle |
| No. of Pins | 5 |
| Weight | 0.0 LB |
| Body Width | 1 1/2 in |
| Body Thickness | 3/4 in |
| Shackle Material | Boron |
| Body Height | 1 13/16 in |
| Color | Gold |
| No. Of Bumpers | 0 |
| Rekeyable | No |
| No. of Keys | 2 |
| Shackle Dia. | 1/4 in |
| Shackle Type | Long Shackle |
| No. of Pins | 5 |
| Weight | 0.0 LB |