- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/2 in Body Width
| Lock Type | Padlock |
| Shackle Material | Hardened Boron Alloy |
| Shackle Length | 1 in |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 1/4 in |
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| Body Width | 1 1/2 in |
| Rekeyable | No |
| Material | Solid Brass |
| Unlock Mechanism | Key |
| Weight | 3.74 LB |

