- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 3/4 in Body Width
| Shackle Material | Hardened Boron Alloy |
| Rekeyable | No |
| Body Width | 1 3/4 in |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shackle Type | Extended |
| Shackle Length | 2 in |
| Combination/Keying | Keyed Alike |
| Shackle Dia. | 5/16 in |
| Shape | Rectangular |
| Lock Type | Padlock |
| Material | Solid Brass |
| Weight | 0.0 LB |
| EAN or UPC | 373259504514 |

