- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 2 7/8 in Body Width
| Key Type | Pin Tumbler |
| Combination/Keying | Keyed Different |
| Shape | Round |
| Body Width | 2 7/8 in |
| Shackle Type | Hidden |
| Unlock Mechanism | Key |
| Rekeyable | Yes |
| Lock Type | Padlock |
| Material | Solid Steel |
| No. of Pins | 6 |
| Weight | 0.0 LB |

