- Padlock Lock Type
- Key Unlock Mechanism
- Solid Aluminum Material
- 2 in Body Width
| Shape | Rectangular |
| Shackle Length | 1 1/8 in |
| Shackle Dia. | 3/8 in |
| Shackle Type | Open |
| Rekeyable | Yes |
| Lock Type | Padlock |
| Color | Silver |
| Shackle Material | Boron |
| Combination/Keying | Keyed Different |
| Body Width | 2 in |
| Material | Solid Aluminum |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Weight | 0.0 LB |

