- Padlock Lock Type
- Key Unlock Mechanism
- Solid Aluminum Material
- 1 3/4 in Body Width
| Unlock Mechanism | Key |
| Material | Solid Aluminum |
| Color | Brown |
| Lock Type | Padlock |
| Shackle Material | Hardened Boron Alloy Steel |
| Key Type | Pin Tumbler |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 5/16 in |
| Body Width | 1.75 in |
| Shackle Length | 2 in |
| Shackle Type | Extended |
| Rekeyable | Yes |
| Shape | Rectangular |
| Weight | 0.0 LB |

