- Padlock Lock Type
- Key Unlock Mechanism
- Solid Aluminum Material
- 1 3/4 in Body Width
| Body Width | 1.75 in |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shackle Material | Hardened Boron Alloy Steel |
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| Color | Red |
| Rekeyable | Yes |
| Shackle Length | 1 1/8 in |
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Material | Solid Aluminum |
| Weight | 2.7 LB |

