
- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
- 1 1/2 in Body Width
Color | Purple |
Lock Type | Padlock |
Body Width | 1 1/2 in |
Shackle Type | Extended |
No. of Pins | 5 |
Shape | Rectangular |
Shackle Dia. | 1/4 in |
Rekeyable | Yes |
Shackle Width | 3 in |
Unlock Mechanism | Key |
Key Type | Pin Tumbler |
Shackle Material | Chrome Plated Boron Alloy |
Combination/Keying | Keyed Alike |
Material | Aluminum |
Weight | 0.45 LB |
