
- Padlock Set Lock Type
- Key Unlock Mechanism
- Aluminum Material
Color | Brown |
Shape | Rectangular |
No. Of Sets | 6 |
Material | Aluminum |
Unlock Mechanism | Key |
Shackle Type | Open |
Lock Type | Padlock Set |
Combination/Keying | Keyed Alike |
Weight | 2.25 LB |
EAN or UPC | 37325029041 |
