- Padlock Set Lock Type
- Key Unlock Mechanism
- Aluminum Material
| Shape | Rectangular |
| Material | Aluminum |
| Combination/Keying | Keyed Alike |
| Shackle Type | Open |
| Unlock Mechanism | Key |
| Color | Black |
| No. Of Sets | 3 |
| Lock Type | Padlock Set |
| Weight | 1.1 LB |
| EAN or UPC | 37325028938 |

