- Padlock Set Lock Type
- Key Unlock Mechanism
- Aluminum Material
| Combination/Keying | Keyed Alike |
| Material | Aluminum |
| No. Of Sets | 12 |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Lock Type | Padlock Set |
| Color | Brown |
| Shackle Type | Open |
| Weight | 5.15 LB |
| EAN or UPC | 37325029119 |

