
- Padlock Set Lock Type
- Key Unlock Mechanism
- Aluminum Material
No. Of Sets | 6 |
Combination/Keying | Keyed Alike |
Lock Type | Padlock Set |
Material | Aluminum |
Color | Purple |
Shape | Rectangular |
Unlock Mechanism | Key |
Shackle Type | Open |
Weight | 2.25 LB |

No. Of Sets | 6 |
Combination/Keying | Keyed Alike |
Lock Type | Padlock Set |
Material | Aluminum |
Color | Purple |
Shape | Rectangular |
Unlock Mechanism | Key |
Shackle Type | Open |
Weight | 2.25 LB |