- Padlock Set Lock Type
- Key Unlock Mechanism
- Aluminum Material
| Unlock Mechanism | Key |
| Color | Green |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Material | Aluminum |
| No. Of Sets | 6 |
| Shackle Type | Open |
| Lock Type | Padlock Set |
| Weight | 2.25 LB |
| EAN or UPC | 37325032386 |

