
- Padlock Set Lock Type
- Key Unlock Mechanism
- Aluminum Material
No. Of Sets | 12 |
Unlock Mechanism | Key |
Combination/Keying | Keyed Alike |
Lock Type | Padlock Set |
Color | Black |
Shape | Rectangular |
Material | Aluminum |
Shackle Type | Open |
Weight | 5.15 LB |
EAN or UPC | 37325032096 |
