
- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
- 1 1/2 in Body Width
Shackle Type | Open |
No. of Pins | 5 |
Combination/Keying | Keyed Different |
Unlock Mechanism | Key |
Key Type | Pin Tumbler |
Lock Type | Padlock |
Shackle Dia. | 1/4 in |
Rekeyable | Yes |
Material | Aluminum |
Shackle Material | Chrome Plated Boron Alloy |
Shape | Rectangular |
Body Width | 1 1/2 in |
Shackle Length | 1 in |
Color | Clear |
Weight | 0.38 LB |
EAN or UPC | 37325970367 |
