- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
- 1 1/2 in Body Width
features
- Baked on powder-coated finish stays bright
- Corrosive resistant finish for tough environments
- High visibility color plus high security
- Keyed different five-pin tumbler rekeyable cylinder
| Shackle Dia. | 1/4 in |
| Shackle Material | Chrome Plated Boron Alloy |
| Shackle Type | Open |
| Shackle Length | 1 in |
| Key Type | Pin Tumbler |
| No. of Pins | 5 |
| Rekeyable | Yes |
| Shackle Inner Width | 3/4 in |
| Unlock Mechanism | Key |
| Color | Blue |
| Body Material | Aluminum |
| Material | Aluminum |
| Body Width | 1 1/2 in |
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Weight | 0.5 LB |
| EAN or UPC | 373259600162 |

