- Padlock Lock Type
- Combination Unlock Mechanism
- Brass Material
- 2 in Body Width
| Shackle Dia. | 5/16 in |
| Shape | Square |
| Body Width | 2 in |
| Resettable | Yes |
| Unlock Mechanism | Combination |
| Shackle Material | Hardened Steel |
| Lock Type | Padlock |
| Combination/Keying | Combination Different |
| Weather Resistance | Yes |
| Shackle Length | 1 in |
| Series | 975 |
| Shackle Type | Open |
| Material | Brass |
| Weight | 0.65 LB |
| EAN or UPC | 71649204197 |

