- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 2 1/8 in Body Width
| Weather Resistance | Yes |
| Shackle Type | Open |
| Key Type | Pin Tumbler |
| Shackle Length | 1 1/8 in |
| No. of Pins | 5 |
| Lock Type | Padlock |
| Rekeyable | Yes |
| Shackle Width | 7/8 in |
| Body Width | 2 1/8 in |
| Shackle Dia. | 5/16 in |
| Shackle Material | Hardened Boron Alloy |
| Shape | Rectangular |
| Material | Laminated Steel |
| Combination/Keying | Keyed Different |
| Unlock Mechanism | Key |
| Series | 911 |
| Weight | 0.0 LB |

