- Padlock Lock Type
- Combination Unlock Mechanism
- Powder Coated Zinc Material
- 2 in Body Width
| Material | Powder Coated Zinc |
| Shackle Material | Hardened Steel |
| Resettable | Yes |
| Shackle Type | Open |
| Shape | Square |
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Unlock Mechanism | Combination |
| Body Width | 2 in |
| Shackle Length | 1 in |
| Weather Resistance | Yes |
| Combination/Keying | Combination Different |
| Series | 878 |
| Color | Black |
| Weight | 0.0 LB |

