- Adjustable Lock Type
- Key Unlock Mechanism
- Aluminum Alloy Material
| Combination/Keying | Keyed Alike |
| Cable Length | 6 ft |
| Lock Type | Adjustable |
| Cable Material | Braided Steel Vinyl Coated |
| Cable Dia. [Max] | 3/8 in |
| Cable Length [Min] | 6 ft |
| Material | Aluminum Alloy |
| Unlock Mechanism | Key |
| Weight | 1.6 LB |
| EAN or UPC | 71649213878 |

