- Adjustable Lock Type
- Key Unlock Mechanism
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Key Type | Pin Tumbler |
| Cable Length [Min] | 6 ft |
| Cable Length | 6 ft |
| Lock Type | Adjustable |
| Cable Dia. [Max] | 5/16 in |
| Weight | 0.0 LB |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Key Type | Pin Tumbler |
| Cable Length [Min] | 6 ft |
| Cable Length | 6 ft |
| Lock Type | Adjustable |
| Cable Dia. [Max] | 5/16 in |
| Weight | 0.0 LB |