- Adjustable Lock Type
- Key Unlock Mechanism
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Lock Type | Adjustable |
| Combination/Keying | Keyed Alike |
| Weight | 0.0 LB |
| EAN or UPC | 71649223686 |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Lock Type | Adjustable |
| Combination/Keying | Keyed Alike |
| Weight | 0.0 LB |
| EAN or UPC | 71649223686 |