- Cable Lock Type
- Combination Unlock Mechanism
| Lock Type | Cable |
| Cable Length [Min] | 6 ft |
| Cable Dia. [Max] | 1/2 in |
| Combination/Keying | Combination |
| Unlock Mechanism | Combination |
| Cable Length | 6 ft |
| Weight | 0.0 LB |
| Lock Type | Cable |
| Cable Length [Min] | 6 ft |
| Cable Dia. [Max] | 1/2 in |
| Combination/Keying | Combination |
| Unlock Mechanism | Combination |
| Cable Length | 6 ft |
| Weight | 0.0 LB |