
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
Key Type | Pin Tumbler |
Shackle Length | 2 1/2 in |
Material | Laminated Steel |
Combination/Keying | Keyed Alike |
Body Width | 1 3/4 in |
Shackle Material | Hardened Steel |
Unlock Mechanism | Key |
Shackle Type | Extended |
Series | 82 |
Rekeyable | No |
No. of Pins | 5 |
Lock Type | Padlock |
Shackle Dia. | 5/16 in |
Shape | Rectangular |
Weight | 0.0 KG |
