- Cable Lock Type
- Key Unlock Mechanism
| Cable Length [Min] | 6 ft |
| Cylinder Type | High Security Anti-Pick Lock |
| Lock Type | Cable |
| Combination/Keying | Keyed Different |
| Cable Length | 6 ft |
| Unlock Mechanism | Key |
| Cable Dia. [Max] | 1 3/16 in |
| Weight | 3.65 LB |
| EAN or UPC | 71649213915 |

