- 5/16" Diameter
- 15/16" Length
- 3/4" Wide Shackle
- 1 3/4" Wide Body
- Series 81
features
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- Five-pin cylinder for additional security
- Dual locking levers provide extra pry resistance
- Thousands of key changes for maximized key integrity
- Proprietary rustproofing for longer life
| Shackle Length | 15/16 in |
| Combination/Keying | Master Keyed |
| Body Width | 1 3/4 in |
| Shackle Dia. | 5/16 in |
| Temp Description | Uses 10M01-97M56 Series Key Range |
| Shackle Size | 15/16 in |
| Shackle Width | 3/4 in |
| Series | 81 |
| Unlock Mechanism | Key |
| Weight | 1.56 LB |
| EAN or UPC | 71649367007 |

