- Cable Lock Type
- Key Unlock Mechanism
| Cable Material | Flexible Steel Cable |
| Lock Type | Cable |
| Combination/Keying | Keyed Different |
| Cable Length [Min] | 5 ft |
| Unlock Mechanism | Key |
| Cable Length | 5 ft |
| Cable Dia. [Max] | 5/16 in |
| Weight | 0.0 LB |
| Cable Material | Flexible Steel Cable |
| Lock Type | Cable |
| Combination/Keying | Keyed Different |
| Cable Length [Min] | 5 ft |
| Unlock Mechanism | Key |
| Cable Length | 5 ft |
| Cable Dia. [Max] | 5/16 in |
| Weight | 0.0 LB |