
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 1/8 in Body Width
features
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Standard steel shackle
- Proprietary rustproofing for longer life
- Minimal clearance helps prevent prying
- Available key changes
Unlock Mechanism | Key |
Body Width | 1 1/8 in |
Key Type | Pin Tumbler |
Lock Type | Padlock |
Shackle Width | 1/2 in |
Shackle Type | Open |
Series | 7 |
Shackle Dia. | 3/16 in |
Combination/Keying | Keyed Different |
Shackle Size | 1 1/2 in |
No. of Pins | 4 |
Material | Laminated Steel |
Shackle Material | Steel |
Shackle Length | 1 1/2 in |
Shape | Rectangular |
Rekeyable | No |
Weight | 0.25 LB |
EAN or UPC | 71649346804 |
