- 3/16" Diameter
- 2 1/2" Length
- 1/2" Wide Shackle
- 1 1/8" Wide Body
- Series 7
features
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Standard steel shackle
- Proprietary rustproofing for longer life
- Minimal clearance helps prevent prying
- Available key changes
| Shackle Length | 2 1/2 in |
| Shackle Size | 2 1/2 in |
| Unlock Mechanism | Key |
| Body Width | 1.125 in |
| Series | 7 |
| Shackle Width | 1/2 in |
| Shackle Dia. | 3/16 in |
| Combination/Keying | Master Keyed, Keyed Alike |
| Weight | 0.3 LB |
| EAN or UPC | 71649344602 |

