- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 1 1/8 in Body Width
| Series | 7 |
| Color | Red |
| Lock Type | Padlock |
| Body Width | 1 1/8 in |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shape | Rectangular |
| Shackle Type | Flexible Cable |
| Depth | 0.75 in |
| Shackle Dia. | 3/16 in |
| Combination/Keying | Keyed Alike |
| Cable Length | 5 in |
| Material | Steel |
| Weight | 0.25 LB |
| EAN or UPC | 71649213823 |

