- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 1 1/8 in Body Width
| Shackle Dia. | 3/16 in |
| No. of Pins | 4 |
| Shape | Rectangular |
| Material | Steel |
| Body Width | 1.125 in |
| Depth | 0.75 in |
| Shackle Type | Flexible Cable |
| Unlock Mechanism | Key |
| Body Material | Steel |
| Lock Type | Padlock |
| Cable Length | 5 in |
| Color | Red |
| Combination/Keying | Keyed Different |
| Weight | 0.25 LB |
| EAN or UPC | 71649213809 |

