- Double Hinged Style
- 7 3/4 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Hasp Length | 7 3/4 in |
| Style | Double Hinged |
| Staple Material | Hardened Boron Alloy |
| Shackle Size | 7/16 in |
| Material | Hardened Steel |
| Weight | 0.88 LB |

