- Cable Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 1/8 in Body Width
| Cable Material | Steel w/Protective Vinyl Sleeve |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Material | Laminated Steel |
| Cable Length | 3 ft |
| Lock Type | Cable |
| Cable Length [Min] | 3 ft |
| Body Width | 1.125 in |
| Cable Dia. [Max] | 3/16 in |
| Combination/Keying | Keyed Different |
| No. of Pins | 4 |
| Weight | 0.0 LB |

