Skip to content Skip to navigation menu
Series 7050 High Security Steel Padlock

7050LJ

Series 7050 High Security Steel Padlock
Item #116429110
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Steel Material
  • 2 in Body Width
Series 7050 High Security Steel Padlock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Steel Material
  • 2 in Body Width
Shape Rectangular
Unlock Mechanism Key
Shackle Type Extended
Material Steel
Combination/Keying Keyed Different
Shackle Length 2 1/2 in
Series 7050
Lock Type Padlock
No. of Pins 5
Key Type Pin Tumbler
Body Width 2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison