- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 in Body Width
| Series | 7050 |
| Key Type | Pin Tumbler |
| Shackle Length | 2 1/2 in |
| Material | Steel |
| Lock Type | Padlock |
| Combination/Keying | Keyed Alike |
| Shackle Type | Extended |
| Body Width | 2 in |
| Unlock Mechanism | Key |
| No. of Pins | 5 |
| Shape | Rectangular |
| Weight | 0.0 LB |

